missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Hose Tubing Stop-Cock

Hose tubing stop-cock – Simple reflux nozzle with two-sided hose nozzle.

Brand:  Buerkle™ 8614-0007

9.56 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10081722

  • £10.60 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Simple reflux nozzle with two-sided hose nozzle
  • HDPE natural
  • Resistant to acids and chemicals
  • Pressure resistant up to 0.3 bar
Specifications

Specifications

Hose Tubing Stopcock
HDPE
3.35 in.
9 to 11 mm
7 mm
Hose Tubing
2-way
7 mm
Not Autoclavable
0.3 bar
85 mm
RoHS
HDPE
White
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Hose Tubing Stop-Cock > Diameter: 9 to 11mm, Nominal width: 7 mm, Length: 85 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.