missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Hostess™ NATURA™ Hand Towels - Interfolded
Interfold design of the paper towels ensures single sheet dispensing, manufactured with 100% recycled fiber and 100% plastic free packaging
Brand: Kimberly-Clark™ 6832
51.99 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Provide practical and consistent washroom experience
- One ply recycled hand towels are FSC and European Ecolabel certified for environmental assurance
- Interfold or W fold paper towels designed to dispense one hand towel at a time
- Improves hand hygiene by minimising risk of contamination when hand drying
- Cuts cost
- Compatible with Aquarius™ folded paper towels dispensers in white (6954 and 6945)
Specifications
Hand Towel | |
37.2 cm (Sheet), 21.6 cm (Clip) | |
21.6 cm (Sheet), 9.3 cm (Clip) | |
Natural | |
Interfolded | |
Aquarius™ folded paper towels dispensers in white (6954 and 6945) | |
FSC and European Ecolabel certified |
14.6 in. (Sheet), 8.5 in. (Clip) | |
8.5 in. (Sheet), 3.7 in. (Clip) | |
Recycled Paper | |
Single-use | |
Washroom Solutions | |
1-ply |