missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ Hostess™ Jumbo Roll Toilet Tissue
Breaks down in cold water so it won’t block drains. Hostess™ Jumbo Roll Toilet Tissue helps to reduce maintenance and control costs and waste.
£83.85
Specifications
Length (English) | 8.03 in. |
---|---|
Width (English) | 16.5 in. |
Material | Paper |
Certifications/Compliance | ISO 14001 and ISO 9001, Ecolabel and FSC certified |
Color | White |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
12794246
|
Kimberly-Clark™
8614 |
76 mm core |
£83.85
12 rolls |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
12764246
|
Kimberly-Clark™
8615 |
60 mm core |
£83.85
12 rolls |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
- White
- Perforated, 2-ply tissue
- Supplied in packs of 12 Jumbo Rolls x 500 Sheets
- ISO 14001 and ISO 9001 compliant
Specifications
8.03 in. | |
Paper | |
White | |
12 x 200 m Roll |
16.5 in. | |
ISO 14001 and ISO 9001, Ecolabel and FSC certified | |
40 x 9 cm | |
2-ply |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title