missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry™ Hot Plate, 50°C to 500°C, Ceramic
Shape: Rectangle; Size: 22.9 x 16.9 in.
Brand: Gestigkeit Harry™ 44A
Code : A0
Additional Details : Weight : 14.00000kg
Specifications
Hot Plate | |
Rectangle | |
22.9 x 16.9 in. | |
440 mm | |
11.5 kg | |
5700 w | |
50/60 Hz |
400 V | |
Ceramic | |
50°C to 500°C | |
100 mm | |
590 mm | |
400 V, 50/60 Hz, 5700 w |