missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate, 50°C to 500°C, Ceramic

Product Code. 10507981
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10507981

Brand: Gestigkeit Harry™ 11A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Square, Size: 11 x 11 in.

Shape: Square; Size: 11 x 11 in.

Shape: Square; Size: 11 x 11 in.

Specifications

Top Plate Material Ceramic
Size 11 x 11 in.
Temperature (Metric) 50°C to 500°C
Depth (Metric) 410 mm
Weight (English) 12.1 lb.
Height (Metric) 100 mm
Weight (Metric) 5.5 kg
Width (Metric) 290 mm
Wattage 2000 W
Electrical Requirements 230 V, 50/60 Hz, 2000 w
Frequency 50/60 Hz
Shape Square
Voltage 230 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.