missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stuart™ Hotplate Accessories
Hotplate Accessories for use with Hotplates/Stirrers that have a 6 x 6 in. top plate.
Brand: Stuart™ 04805-75
This item is not returnable.
View return policy
Description
- This heating block system with interchangeable inserts can be used with various Stuart Hotplates and Hotplate Stirrers
- Designed to heat round-bottom flasks
- Small and medium sized base plates offered; each can accommodate up to three block inserts each
- A third larger base plate features heat-resistant handles and accepts a single block insert for flasks up to 500 mL
- Chemical- and solvent-resistant anodized block inserts provide a safe method for synthesis of single or multiple reactions
- Hotplate accessories offer equal or better heating performance than silicon oil
- The low-well provides excellent temperature transfer without compromising the view of the reaction or risk of cracking the glassware
- Each base plate features a hole to house a temperature controller probe
Specifications
Hot Plates (6 x 6 in.) | |
3 Pk. | |
10 mL | |
Block Insert |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Stuart™ Hotplate Accessories > Type: Heater Block Insert, Size: 10 mL
Spot an opportunity for improvement?Share a Content Correction