missing translation for 'onlineSavingsMsg'
Learn More

Stuart™ Hotplate Accessories

Hotplate Accessories for use with Hotplates/Stirrers that have a 6 x 6 in. top plate.

Brand:  Stuart™ 04805-98

 View more versions of this product

Product Code. 15125914

  • £316.00 / Each
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • This heating block system with interchangeable inserts can be used with various Stuart Hotplates and Hotplate Stirrers
  • Designed to heat round-bottom flasks
  • Small and medium sized base plates offered; each can accommodate up to three block inserts each
  • A third larger base plate features heat-resistant handles and accepts a single block insert for flasks up to 500 mL
  • Chemical- and solvent-resistant anodized block inserts provide a safe method for synthesis of single or multiple reactions
  • Hotplate accessories offer equal or better heating performance than silicon oil
  • The low-well provides excellent temperature transfer without compromising the view of the reaction or risk of cracking the glassware
  • Each base plate features a hole to house a temperature controller probe
Specifications

Specifications

Hot Plates (6 x 6 in.)
3 Pk.
5 mL
Block Insert
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Stuart™ Hotplate Accessories > Type: Heater Block Insert, Size: 5 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.