missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Hotplate with Performance Control
Hotplate with Performance Control are robust and highly durable in non-stop operation.
Brand: Gestigkeit Harry HD2
Additional Details : Weight : 0.10000kg
Description
- Electrical hotplates with variable temperature control, with or without a thermostatic controller. Robust construction for continuous perfomance. aluminum alloy hotplate.
- Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
- Asbest-free insulation. The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
- Four adjustable feet ensure extra stability. Connecting cable approx. 1,7 m. long, 230 Volt/ 3200 Watt with Schuko plug.
Specifications
Hotplate | |
230 V | |
Aluminum Alloy | |
170 mm | |
18 kg | |
2850 W |
364 x 514 x 170 mm | |
Stainless Steel | |
Up to 370°C | |
364 mm | |
514 mm | |
Performance Control |