missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Hotplate with Performance Control and Thermostatic Controller

Hotplate with Performance Control and Thermostatic Controller - Robust construction for continuous performance.

Brand:  Gestigkeit Harry TH13

Code : A0

Additional Details : Weight : 14.00000kg

Product Code. 10604741

  • £1415.00 / Each
Estimated Shipment: 10-10-2024
to see stock.
Add to basket

Description

Description

  • Electrical hotplates with variable temperature control, with or without a thermostatic controller.
  • Robust construction for continuous performance.
  • aluminum alloy hotplate.
  • Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
  • Asbest-free insulation.
  • The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
  • Four adjustable feet ensure extra stability.
  • Connecting cable approx. 1.7 m long, 230 Volt/3200 Watt with Schuko plug
Specifications

Specifications

458 x 308 x 170 mm
Stainless Steel
130°C to 370°C
2400 W
230 V
Aluminum Alloy
14 kg
Thermostatic Controller
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers