missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hotplate Stirrer, 100°C to 450°C, Ceramic
Stirring Range: 100 to 1500 rpm, Shape: Square, Size: 12 x 12 in., Max. Sample Load: 40 lb.
£1585.00 - £3005.00
Specifications
Top Plate Material | Ceramic |
---|---|
Voltage | 230 V |
Includes | 6 ft. Cord with Plug |
Body Material | Ceramic |
Length (English) | 17.5 in. |
Product Code | Brand | No. of Positions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Price | Quantity & Availability | |||||
11796098
|
Cole-Parmer™
51450-76 |
5 |
£1585.00
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
11706108
|
Cole-Parmer™
51450-78 |
9 |
£3005.00
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
- Unique U-shaped magnet holds stir bar tightly
- Front-panel controls are positioned to prevent you from touching the Hotplate
- Corrosion-resistant ceramic construction
- Stepless speed control provides smooth stirring action to 1500 rpm
- These multi-position stirrers offer more versatility than single-position stirrers
- Available with up to nine stirring positions
- Includes 6 ft. cord and plug
Specifications
Ceramic | |
6 ft. Cord with Plug | |
17.5 in. | |
11.43 cm | |
4.5 in. | |
8 A | |
12 in. | |
Square | |
100 to 1500 rpm |
230 V | |
Ceramic | |
12 x 12 in. | |
100°C to 450°C | |
30.48 cm | |
44.45 cm | |
Stirring Hotplate | |
18 kg |