missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Howard Leight™ Bilsom™ 303L Disposable Earplug Refill
Description
- Polyurethane foam expands gently in ear canal, resulting in less expansion pressure
- Smooth, soil-resistant skin prevents dirt build-up
- Tapered bullet-shaped design is easier to roll-down and insert, adapts more evenly to ear canal
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Color | Yellow |
Certifications/Compliance | EN 352-2: 2002, ISO 9001/2000 |
Size | Universal |
For Use With (Application) | For workers who need the suppression of loud noises |
Quantity | 200/Pk. |
Plug Shape | Bullet |
Product Type | Ear Plugs |
Disposable | Single-use |
Material | Polyurethane |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Howard Leight™ Bilsom™ 303L Disposable Earplug Refill >
Spot an opportunity for improvement?Share a Content Correction