missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style 100% Cotton Protective Clothing Laboratory Coats
Designed to conform to Howie report guidelines, side fastening with four layers of fabric at the front for extra protection against minor chemical splashes. Logistik™ Howie-Style 100% Cotton Protective Clothing Laboratory Coats have a specially designed neck band to avoid chin irritation.
£75.50 - £84.85
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Carbon |
Color | White |
Disposable | Reusable |
Product Code | Brand | Size | Size (Metric) Chest | Size (English) Chest | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Size (English) Chest | Price | Quantity & Availability | ||||||
12981275
|
Logistik™
222CHC1WH100 |
Medium | 100 cm | 39.4 in. | N/A | N/A | N/A | |||||
11825830
|
Logistik™
222CHC1WH108 |
Large | 108 cm | 42.5 in. | N/A | N/A | N/A | |||||
12971275
|
Logistik™
222CHC1WH92 |
Small | 92 cm | 36.2 in. | N/A | N/A | N/A | |||||
Description
- Two, waist high, open patch pockets
- One extra deep pocket with flap stud
- Panelled back with side vents for ease of movement
- Stud fastening at wrist
- All studs are made from stainless steel
- Available in four unisex sizes and in a choice of polyester cotton or 100% cotton
- Not CE marked
Specifications
General Purpose Lab Coat | |
Carbon | |
Reusable | |
Howie | |
Two, waist high, open patch pockets, one extra deep pocket with flap stud, paneled back with side vents for ease of movement, and stud fastening at wrist | |
100% Cotton |
Unisex | |
White | |
Non-sterile | |
3 | |
100 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Logistik™ Howie-Style 100% Cotton Protective Clothing Laboratory Coats