missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex Bottle Green Laboratory Coats with Knitted Cuffs
Designed to conform to Howie report guidelines, side fastening with four layers of fabric at the front for extra protection against minor chemical splashes. Logistik™ Howie-Style Unisex Bottle Green Laboratory Coats with Knitted Cuffs are a high quality option for protection in the lab.
£134.00 - £163.00
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Cotton, Polyester |
Color | Bottle Green |
Cuff Style | Knit |
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | |||||
12851348
|
Logistik™
441YH-V6BG-92CM |
Small | 91.44 to 96.52 cm |
£163.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
12328647
|
Logistik™
441YH-V6BG-100C |
Medium | 101.6 to 104.14 cm |
£163.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
12831348
|
Logistik™
441YH-V6BG-108C |
Large | 106.68 to 111.76 cm |
£163.00
Each |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||||
12861348
|
Logistik™
441YH-V6BG-116C |
X-Large | 116.84 to 121.92 cm |
£163.00
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
|||||
12811348
|
Logistik™
441YH-V6BG-124C |
2X-Large | 127 to 132.08 cm |
£163.00
Each |
In Stock
Log in to see stock. ![]() |
|||||
12821348
|
Logistik™
441YH-V6BG-132C |
3X-Large | 132 cm |
£134.00
Each |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
Description
- High-quality Howie style laboratory coat with knitted cuffs
- With two lower pockets and wrapover style
- Stud fastened front
- Polyester/cotton
- Not CE marked
Specifications
General Purpose Lab Coat | |
Cotton, Polyester | |
Knit | |
Non-sterile | |
Round | |
Polyester, Cotton |
Unisex | |
Bottle Green | |
Reusable | |
2 | |
100 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Logistik™ Howie-Style Unisex Bottle Green Laboratory Coats with Knitted Cuffs