missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex Light Blue Laboratory Coats with Knitted Cuffs
Manufactured in hardwearing polycotton. Logistik Unicorp™ Howie-Style Unisex Light Blue Laboratory Coats feature knitted cuffs.
£110.00 - £158.00
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Cotton, Polyester |
Color | Light Blue |
Cuff Style | Knit |
Product Code | Brand | Size | Length (Metric) | Size (Metric) Chest | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Length (Metric) | Size (Metric) Chest | Price | Quantity & Availability | |||
12831358
|
Logistik™
441YH-T3BS-124C |
2X-Large | 100 cm | 127 to 132.08 cm |
£141.00
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||
12851358
|
Logistik™
441YH-T3BS-108C |
Large | 100 cm | 106.68 to 111.76 cm |
£145.00
Each |
In Stock
Log in to see stock. |
|||
12841358
|
Logistik™
441YH-T3BS-132C |
3X-Large | 132 cm | 124 to 129 cm |
£141.00
Each |
In Stock
Log in to see stock. |
|||
12871358
|
Logistik™
441YH-T3BS-92CM |
Small | 100 cm | 91.44 to 96.52 cm |
£158.00
Each |
In Stock
Log in to see stock. |
|||
12861358
|
Logistik™
441YH-T3BS-100C |
Medium | 100 cm | 101.6 to 104.14 cm |
£145.00
Each |
In Stock
Log in to see stock. |
|||
12881358
|
Logistik™
441YH-T3BS-116C |
X-Large | 100 cm | 116.84 to 121.92 cm |
£110.00
Each |
In Stock
Log in to see stock. |
|||
Description
Manufactured in hardwearing polycotton. Logistik Unicorp™ Howie-Style Unisex Light Blue Laboratory Coats feature knitted cuffs.
- With knitted cuffs
- Available in four colors
- Two lower pockets
- Wrapover style stud fastened front
- Not CE marked
Specifications
General Purpose Lab Coat | |
Cotton, Polyester | |
Knit | |
Non-sterile | |
2 | |
With two lower pockets and wrap over style stud fastened front |
Unisex | |
Light Blue | |
Reusable | |
Howie | |
Round | |
Polyester, Cotton |