missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex White Laboratory Coat with Knitted Cuffs
Designed to conform to Howie report guidelines, side fastening with four layers of fabric at the front for extra protection against minor chemical splashes. Logistik™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs are a high quality option for protection in the lab.
£141.00 - £158.00
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Material | Cotton, Polyester |
Color | White |
Cuff Style | Knit |
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Size (Metric) Chest | Price | Quantity & Availability | ||||
12801388
|
Logistik™
441YH-V6WH-132C |
3X-Large | 124 to 129 cm |
£141.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
12338647
|
Logistik™
441YH-V6WH-124C |
2X-Large | 127 to 132.08 cm |
£158.00
Each |
In Stock
Log in to see stock. |
||||
Description
- High-quality Howie style laboratory coat with knitted cuffs
- With two lower pockets and wrapover style
- Stud fastened front
- Polyester/cotton
- Not CE marked
Specifications
General Purpose Lab Coat | |
Cotton, Polyester | |
Knit | |
Non-sterile | |
2 | |
With two lower pockets and wrap over style stud fastened front |
Unisex | |
White | |
Reusable | |
Howie | |
Round | |
Polyester, Cotton |