missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Length (Metric):
88 cm
100 cm
Description
Includes two lower pockets. Logistik Unicorp™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs feature a wrapover style stud fastened front for extra frontal protection.
- Howie style laboratory coat
- Knitted cuffs
- White
- Two lower pockets
- Wrapover style stud fastened front
- Polyester/cotton
- Not CE marked
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Cotton, Polyester |
Color | White |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
Style | Howie |
No. of Pockets | 2 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'