missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ HP-200 Series Large Capacity Digital Hot Plates
Large capacity hot plates with digital, microprocessor control for high-performance.
Brand: Cole-Parmer™ 04807-82
930.21 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Additional Details : Weight : 13.08610kg
Description
- Accurate digital setting and control of plate temperature
- Flashing light warns when top plate is hot for additional safety
- Push buttons and dial setting for fast temperature changes and simple control
- Microprocessor control allows for accurate plate temperature monitoring
- Housing is shaped for stability deflecting spills away from the user
- 'Hot' warning light will flash whenever plate temperature is above 50°C
- Independent safety circuit protects against overheating and internal electronic components are protected against corrosion
- Accommodates multiple vessels, one large container, or even microscope slides
Specifications
1 | |
3 Year | |
Digital | |
230 V | |
Aluminum Alloy | |
0°C to 300°C |
EU-Style, UK-Style | |
CE, UKCA | |
37.5 x 51 x 13.5 cm | |
Square | |
30 x 50 cm |