missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HP-200 Series Large Capacity Digital Hotplate

Large capacity Hotplates with digital, microprocessor control for high-performance.

Brand:  Cole-Parmer™ 04807-66

672.80 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17742529

  • £805.00 / Each
Estimated Shipment: 25-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Accurate digital setting and control of plate temperature
  • Flashing light warns when top plate is hot for additional safety
  • Push buttons and dial setting for fast temperature changes and simple control
  • Microprocessor control allows for accurate plate temperature monitoring
  • Housing is shaped for stability deflecting spills away from the user
  • 'Hot' warning light will flash whenever plate temperature is above 50°C
  • Independent safety circuit protects against overheating and internal electronic components are protected against corrosion
  • Accommodates multiple vessels, one large container, or even microscope slides
Specifications

Specifications

37.5 x 31 x 10.5 cm
CE, UKCA
1
Square
3 Years
30 x 30 cm
Hotplate
Digital
UK, EU
230 V
Ceramic
50°C to 450°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.