missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HP-200 Series Large Capacity Infrared Hotplate

Heat water to boiling 30% quicker than a conventional Hotplate with this infrared Hotplate.

Brand:  Cole-Parmer™ 04807-84

921.50 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 17712539

  • £1025.00 / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Efficient infrared heater saves time and energy
  • Flashing light warns when top plate is hot
  • Features efficient, 900 W infrared heater that can boil 1 L of water over 30% faster than a conventional, 1200 W ceramic Hotplate
  • Chemical-resistant, ceramic top plate has 14 cm (5.5 in.) diameter heating area that stays cool around the edges to help prevent accidental burns
  • 'Hot' warning light flashes when plate temperature is above 50°C and operates even when Hotplate is turned off
Specifications

Specifications

37.5 x 31 x 12 cm
CE, UKCA
1
Square
3 Years
30 x 30 cm
Hotplate
Analog
EU/US
230 V
Ceramic
0°C to 450°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.