missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HPLC/GC Certified Vial Kit
Fisherbrand™ HPLC/GC Certified Vial Kit includes 100 vials and 100 caps with pre-assembled septa.
Brand: Fisherbrand™
58.66 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Additional Details : Weight : 354.00000kg
Description
- HPLC/GC Certified Vial Kit Includes:
- 1.5 mL Short Thread Vial, Amber glass, Label
- UltraBond PP Short Thread Cap, blue, centre hole
- Silicone Beige/PTFE White, 45° shore A, 1.3 mm
Specifications
Blue | |
9 mm | |
No | |
Yes | |
Yes | |
100 | |
Fisherbrand | |
Autoclavable | |
32 mm | |
LC/GC Certificate | |
No | |
Yes |
Amber | |
Hydrolytic Glass (Class I) | |
Non-sterile | |
1.5 mL | |
Vial and Closure | |
45° | |
Polypropylene | |
Screw Cap, with Septum | |
1.3 mm | |
Certified Autosampler Screw Vial Convenience Kit | |
9 mm | |
Chromatography Autosampler |