Learn More
SCAT HPLC Supply-Sets, V2.0
The HPLC Supply Sets, V2.0 of the manufacturer SCAT are combinations of equipment for contamination-free supply of HPLC systems with solvents. The sets consist of a laboratory bottle with GL 45 thread, a SCAT SafetyCap as well as capillaries, suction filters and air valves.
Brand: SCAT 307300
100.28 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.70000kg
Description
- Customised system with high quality set components
- SafetyCaps of the premium manufacturer SCAT
- Laboratory bottles
- Price attractive in comparison with single purchase
- Ready for use, no further components necessary
SCAT offers a complete system for safe supply and disposal of solvents in analytics. All products are compatible across generations and perfectly matched to each other.
Specifications
1 x SafetyCap I GL45, 1x 1000 mL Laboratory bottle round & clear glass + 1 x 1.5 m capillary 3.2 mm OD, 1 x PTFE suction filter + air valve (317010) | |
Clear | |
GL45 |
Set I | |
Any HPLC System | |
HPLC Supply-Set I, V2.0: 1 x Safety Cap I GL45, 1x 1000 mL Laboratory bottle round & clear glass + 1 x 1,5 m capillary 3,2 mm OD, 1 x PTFE suction filter + air valve (317010) |