missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HR 16 Borosilicate Glass / EPDM / Fluoro Plastic / Fluoro Rubber Packing Equipment
Intended for the efficient packing of Cytiva High Resolution (HR) columns
Brand: Cytiva 18-1442-01
Code : GE
Additional Details : Weight : 0.53400kg
Description
Packing equipment HR 16 is intended for the efficient packing of Cytiva High Resolution (HR) columns with a diameter of 16mm. The connector 16/16 connects your HR 16 column to the packing reservoir (a chromatographic tube HR 16/30). The preflanged tubing is connected to the inner end piece. The chromatographic tube seals against the inner end piece, and the protective jacket is held in position by the connector 16/16 and the outer end piece. The materials of the packing consist of fluoroplastics, fluororubber, and glass.Specifications
Packing Equipment | |
Borosilicate Glass / EPDM / Fluoro Plastic / Fluoro Rubber | |
16 mm | |
30 bar | |
1 Pack |
30 cm | |
75 mL | |
1 Chromatographic tube HR 16/30, 1 Connector 16/16 with O-rings, 1 Inner end piece with O-ring, 1 Outer end piece, 1 Protective jacket HR 16/30 with O-rings, 1 Preflanged tubing 40 cm, 1 Wrench | |
HR 16 | |
HR 16 Columns |