missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Newland™ HR11+ Handheld 1D Barcode Scanner
The Newland HR11+ 'Aringa' is optimized for fast scanning of 1D barcodes printed on paper or displayed on screen.
Brand: Newland™ HR1150P-30F
Code : Z4
Additional Details : Weight : 0.12000kg
Description
- The HR11+ Aringa is compact and ergonomic in design, maximizing comfort during daily operations
- It delivers outstanding scanning performance with a 2500 pixel linear imager
- A foldable, smart stand is available for the HR11+ Aringa, allowing users to quickly switch between hand-held scanning and hands-free scanning
Specifications
325 scans per second | |
HR11+ Aringa scanner HR1150P-30F with USB cable and stand | |
RS-232, USB | |
AIM 128, Code 11, Code32, Code 39, Code 93, Code 128, Codabar, COOP 25, Deutsche 12, Deutsche 14, EAN-8, EAN-13, Febraban, GS1-128, GS1 Databar (RSS), ISBN, ISSN, ITF-6, ITF-14, MSI-Plessey, Plessey, UPC-A, UPC-E, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, Standard 2 of 5 | |
FCC Part15 Class B, CE EMC Class B | |
53°±2° | |
USB cable and stand |
DC5V Adapter | |
≥3 mil | |
Must be connected to a host device during use such as PC, POS or any intelligent terminal with USB or RS-232 port | |
120 g | |
For fast scanning of 1D barcodes printed on paper or displayed on screen | |
Approx. 5 to 95% (non-condensing) | |
145 × 101 × 68 mm |