missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HS 260 Basic
GREENER_CHOICE

Compact, flat reciprocal shaker with ideal swivel motion, for a maximum shaking weight of 7.5 kg.

£2817.00

Specifications

Speed Range 0 to 300 rpm
Voltage 100/120 V, 220/240 V
Temperature Range (Metric) 5°C to 50°C
Product Type Reciprocating Shaker
Frequency 50/60 Hz
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
16208121
GREENER_CHOICE
View Documents
IKA™
0003066602
UK Plug
£2817.00
Each
Estimated Shipment: 30-05-2025
to see stock.
Add to basket
 
Description

Description

  • Electronic adjustment of speed and timer
  • LED display for speed and time adjustment
  • Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications

Specifications

0 to 300 rpm
5°C to 50°C
50/60 Hz
LED line
100/120 V, 220/240 V
Reciprocating Shaker
420 x 360 x 100 mm
5 to 50 min.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ HS 260 Basic

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.