missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HS 260 Control
Compact, flat reciprocal shaker with the ideal swivel motion for a maximum shaking weight of 7.5 kg.
£3505.00
Specifications
Speed Range | 10 to 300 rpm |
---|---|
Voltage | 100/120 V, 220/240 V |
Temperature Range (Metric) | 5°C to 50°C |
Product Type | Reciprocating Shaker |
Frequency | 50/60 Hz |
Description
- Electronic adjustment of speed and timer
- Digital display makes it possible to read the speed, timer function and operating modes
- Electronic time switching clock: 0 to 9 hr 59 min or continuous operation (endless)
- With integrated endpoint positioning (for automated robot-controlled sampling)
- All functions can be controlled and documented with labworldsoft™ software
- Wide range of attachment combinations makes it possible to use almost all shapes and sizes of vessels
Specifications
10 to 300 rpm | |
5°C to 50°C | |
50/60 Hz | |
LCD |
100/120 V, 220/240 V | |
Reciprocating Shaker | |
420 x 360 x 100 mm | |
1 to 599 min. |