Learn More
Velp Scientifica™ HSC 7 Analog Ceramic Hot Plate Stirrer
VELP Scientifica HSC 7 Analog Ceramic Hot Plate Stirrer is a safe and powerful analog hot plate stirrer for applications that do not require accurate temperature control of the medium. Excellent solution for academia, chemistry, biology and pharma laboratories in schools and universities.
Brand: Velp Scientifica™ F20500552
315.40 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 3.97000kg
Description
Entry Level Solution
- Heating plate technology ensures temperature homogeneity from room temperature to 400°C
- Powerful motor stirs up to 15 L volume (H2O) from 50 to 1300 rpm
- Stirring and heating indicators
Safe and Resistant
- The high-quality ceramic top and technopolymer structure ensure premium resistance to chemicals
- Run-off grove to protect electronics
Specifications
Ceramic | |
Hot surface safety message | |
Technopolymer | |
Analog | |
Ambient to 400°C | |
3.2 kg | |
Square | |
EU | |
15 L | |
25 Months | |
CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate |
230 V | |
3.7 kg | |
800 W | |
7 x 7 in. | |
50/60 Hz | |
Stirring Hotplate | |
25 kg | |
1 | |
50 to 1300 rpm | |
344 x 203 x 94 mm | |
LED |