missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ HT GC Septa

Product Code. p-8010106
Click to view available options
Diameter (Metric) Outer:
9.5 mm
11 mm
17 mm
Quantity:
100/Pk.
25/Pk.
Unit Size:
Pack of 100
Pack of 25
This item is not returnable. View return policy

Product Code. 12975721

Brand: Trajan™ 041898

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

HT GC septa is a bleed and temperature optimized material

  • Bleed and temperature optimized septa
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 400°C (330°C for 17mm size)

Specifications

Type HT GC Septa
Diameter (Metric) Outer 11 mm
Temperature (Metric) Max 400°C
Material BTO Silicone
Quantity 25/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.