missing translation for 'onlineSavingsMsg'
Learn More

HT Supplement (50X)
GREENER_CHOICE

HT Supplement (50X)

Brand:  Gibco 41065012

Product Code. 11544476

  • £21.92 / 100mL

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

For Research Use Only. All usage must comply with product instructions.
 
This item is not returnable. View return policy

Description

Description

Gibco™ HT Supplement is a liquid mixture of sodium hypoxanthine (5 mM) and thymidine (0.8 mM). HT-supplemented medium is suitable for post-selection rescue to overcome the effects of residual intracellular aminopterin. Once the de novo biosynthesis pathway for nucleosides has been reestablished, HT supplementation can be discontinued.

cGMP Manufacturing and Quality System

Gibco™ HT Supplement is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, we offer a comparable Gibco™ HT Supplement product made in our Grand Island facility (11067-030). This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Storage conditions: 2-8°C
Shipping conditions: Ambient
Shelf life: 18 months from date of manufacture
50 X
HT Supplement
9 to 11
Room Temperature
Mammalian Cells
Liquid
Sterile-filtered
100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.