missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ HT9 Series Glass Fibre Heating Tapes

Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.

Brand:  Electrothermal™ 36220-00

Code : 58

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11572734

  • £188.00 / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.

  • Constructed with an element wound on a glass fibre core and covered in a braided glass fibre outer sheath and a braided earth (ground) wire beneath the outer sheath.
  • Available in different lengths to accommodate a broad range of temperatures up to 450°C.
  • The use of an energy or temperature controller is recommended. (Controllers require hard wiring to the Heating Tape - see downloads for instructions).
  • Recommended for high wattage applications
  • Cord is spiralled around the tube being heated to give a surface loading power concentration up to 0.62W/cm²
  • Linear Loading: 164W/m (50W/ft)
  • Insulated unheated flexible lead at each end (9cm)
  • Approximate width of 25mm
  • For use in dry conditions only.
  • Use of MC227 1-Way Controller, MC228X1 1-Way Controller or MC810B digital controller is recommended.
Specifications

Specifications

61 cm
100W
450°C
230 V
25mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers