missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ HT9 Series Glass Fibre Heating Tapes

Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.

Brand:  Electrothermal™ 36220-12

 View more versions of this product

Product Code. 11941721

  • £645.00 / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Provides heat for columns, pipes, valves and transfer lines, especially when these applications need to be observed. Electrothermal™ HT9 Series Glass Fibre Heating Tapes can be applied to metal pipes as well as glassware.

  • Constructed with an element wound on a glass fibre core and covered in a braided glass fibre outer sheath and a braided earth (ground) wire beneath the outer sheath.
  • Available in different lengths to accommodate a broad range of temperatures up to 450°C.
  • The use of an energy or temperature controller is recommended. (Controllers require hard wiring to the Heating Tape - see downloads for instructions).
  • Recommended for high wattage applications
  • Cord is spiralled around the tube being heated to give a surface loading power concentration up to 0.62W/cm²
  • Linear Loading: 164W/m (50W/ft)
  • Insulated unheated flexible lead at each end (9cm)
  • Approximate width of 25mm
  • For use in dry conditions only.
  • Use of MC227 1-Way Controller, MC228X1 1-Way Controller or MC810B digital controller is recommended.
Specifications

Specifications

488 cm
800W
450°C
230 V
25mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers