missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hub-Shaped Stir Bars
Provides very stable stirring, especially at low speeds. Fisherbrand™ Hub-Shaped Stir Bars are isostatically molded in pure, FDA-approved PTFE plastic.
£11.15 - £26.10
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Quantity | 1/Ea. |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10313362
|
Fisherbrand™
001.2303 |
37 mm | 70 mm | 37mm |
£11.15
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||
16215791
|
Fisherbrand™
001.2301 |
27 mm | 45 mm | 27mm |
£26.10
Pack of 5 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
Description
- Guaranteed inert and leak-free
- Available with Alnico V or rare earth magnets
- Individually polished to stay cleaner for longer
Specifications
Autoclavable | |
White | |
1/Ea. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |