missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hubtron™ Advance Fluoroelastomer Tubing
Ideal for corrosive chemical transfer, electronic applications, ink and general printing applications, and automotive applications
Brand: Cole-Parmer™ 95226-00
This item is not returnable.
View return policy
Description
- Transparent, very low gas permeability, highly chemical compatible.
- Inner fluoroplastic liner, outer fluoroelastomer cover.
- Smooth inner lining.
- Excellent alcohol, ester, acid and alkali resistance.
- Autoclavable.
Specifications
Resin: FDA;Non-DEHP;Non-Phthalate;European Pharmacopoeia;NSF-61;NSF-51;3A;ADCF;USP | |
1.6 mm | |
4.8 mm | |
7.6 m | |
14°F | |
Transparent | |
120°C |
Autoclavable | |
PTFE | |
25 ft. | |
1.6 mm | |
-10°C | |
248°F |