missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Hula Dancer Basic
A powerful orbital shaker with robust housing for high stability.
Brand: IKA™ 0025004320
This item is not returnable.
View return policy
Description
- Powerful orbital shaker
- Robust housing for high stability
- Shaking diameter of 4.5 mm
- Allows a maximum load of 100 g
- Fixed speed at 2800 rpm
Specifications
2800 rpm | |
Orbital Shaker | |
0.7 kg |
100/240 V, 50/60 Hz, 9.5 W | |
123 x 42 x 123 mm | |
Hula Dancer basic |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction