missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HulaMixer™ Sample Mixer

Product Code. 10548425
Click to view available options
Holds:
Tubes
Unit Size:
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10548425

Brand: Thermo Scientific™ 15920D

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

The HulaMixer™ Sample Mixer provides a flexible, robust, and easy-to-use sample mixing solution, regardless of whether you are working with cells, proteins, nucleic acids, or any other liquid sample that needs mixing.

The HulaMixer™ Sample Mixer provides a flexible, robust, and easy-to-use sample mixing solution, regardless of whether you are working with cells, proteins, nucleic acids, or any other liquid sample that needs mixing. The HulaMixer Sample Mixer can rotate in three different ways and offers a variable speed range from 1–100 rpm. It is the mixer of choice for use with Dynabeads™ magnetic beads.

• Adjustable—speed range from 1–100 rpm
• Flexible—combine orbital rotation (end-over-end), reciprocal rotation (tilting), and vibration (vortexing) to achieve your desired motion & mixing
• Versatile—two different platforms are supplied to match a variety of tubes (0.5 mL—50 mL)
• Can be used in the cold room, at the bench, or in the incubator

Reliable results depend on correct mixing
Consistent results with Dynabeads magnetic bead-based separation technologies depend on complete mixing. The HulaMixer Sample Mixer has variable speed and motion options for everything from cell isolation procedures to nucleic acid purification, protein isolation, microbiological applications, or any other non-Dynabeads mixing requirements you have. Using the HulaMixer Sample Mixer when using Dynabeads products helps to ensure more reproducible results and high purity, recovery, and viability.

Easy-to-use sample mixer
In addition to the instruction manual, we include a laminated Quick Guide that describes how to control the basic functions of the HulaMixer Sample Mixer. With flexible mixing settings and an operational temperature range from +4°C to +40°C, the HulaMixer Sample Mixer can be used in the cold room, at the bench, or in the incubator—for whatever mixing task you have today.

TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 1 to 90°
Speed Range 1 to 100 rpm
Voltage 120 V
Temperature Range (Metric) 4°C to 40°C
Amperage 0.5 A
Holds Tubes
Product Type Sample Mixer
Certifications/Compliance Certificate of Analysis (COA)
Temperature Range (English) 39.2°F to 104°F
Model HulaMixer Sample Mixer
For Use With (Equipment) Dynabeads™ Sample Mixers
Product Line HulaMixer
Timer Range 0 to 250 sec.
Quantity 1 unit
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.