missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Novus Biologicals™ Human Gastrointestinal Tissue MicroArray (Stromal Tumor)
Gastrointestinal stromal tumor with primary-metastasis
Brand: Novus Biologicals™ NBP2-30219
Additional Details : Weight : 0.00970kg
Description
- Formalin fixed
- Species: Human
- Cross reactivity: Human
- Tissue condition: Cancer
- No. of samples: 59
- No. of patients: 48
- Core diameter: 2.0mm
- Section thickness: 4μm
Immunohistochemistry-Paraffin
Recommended Storage
Store at 4°C. Do not freeze.
Warranty
1 Year
Specifications
Stromal Tumor | |
Human | |
1 Slide |
Gastrointestinal (Stromal Tumor) | |
Human | |
RUO |
This product is for research use only and is not approved for use in humans or in clinical diagnosis.