missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Human Keratinocyte Growth Supplement Kit (HKGS Kit)
Click to view available options
Quantity:
1 Kit
Unit Size:
Each
Description
A sterile set of solutions intended for use with EpiLife™ medium or Medium 154 to culture human epidermal keratinocytes. The HKGS Kit provides, in separate vials, all the components of complete HKGS (S-001-5). A vial of gentamycin/amphotericin solution (GA) is also included. Use of GA is optional.
Specifications
Specifications
| Content And Storage | minus 20 degrees C |
| Cell Type | Keratinocyte Cells |
| Product Type | Growth Supplement |
| Sterility | Sterile |
| Product Line | Cascade Biologics |
| Quantity | 1 Kit |
| Shipping Condition | Dry Ice |
| Source | Human |
| Species | Human |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu