missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ Human Monocyte Nucleofector™ Kit
For efficient transfection of primary human monocytes in the Nucleofector™ I/II/2b Device.
Brand: Lonza™ VPA-1007
Code : X3
Additional Details : Weight : 1.00000kg
Description
- High transfection efficiencies for primary cells.
- Cells maintain functionality post transfection.
- Applications:
- Transfection of cell numbers in the range of 2 × 105 to 2 × 107 cells.
- Low-throughput transfection in a single cuvette.
Specifications
Clear | |
Nucleofector™ I/II/2b Device | |
Nucleofector™ Solution for Human Monocytes, Supplement 1, pmaxGFP™ Vector (0.5 μg/μL in 10 mM Tris pH 8.0), Aluminum cuvettes, Single-use pipettes | |
8 |
pmaxGFP™ | |
Efficient transfection of primary human monocytes | |
25 | |
2.25 mL Nucleofector™ Solution for Human Monocytes, 0.5 mL Supplement 1, 30 μg pmaxGFP™ Vector (0.5 μg/μL in 10 mM Tris pH 8.0), 25 x Aluminum cuvettes (100 μL), 25 x Single-use pipettes |