missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ HVM 3-2 VALVE
Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.
Brand: Hamilton™ 36653
This item is not returnable.
View return policy
Description
Specification Sheet
Valve Model | 3-2 |
---|---|
Valve Model Description | 90° Flow Path 3-ports |
Fluid Path | PTFE/CTFE |
Valve Size | HVM |
Nominal Port Diameter | 0.059 inch (1.5 mm) |
Valve Outer Body Dimension | 0.75 inch (19.1 mm) |
Housing Material | Aluminum |
Total Dead Volume | 16.5 μL |
Actuated | Modular Valve Positioner |
Break Away Torque | 15 oz-in (105.9 mNm) |
Panel Mounting | No |
Thread Depth | 0.219 inch (5.6 mm) |
Threaded Connection | ¼-28 |
Operating Temp High | 38 °C (100 °F) |
Operating Temp Low | -12 °C (10 °F) |
Operating Pressure | 0 to 100 psig (0 to 6.9 bar) |
Storage Temp High | 38 °C (100 °F) |
Storage Temp Low | -18 °C (0 °F) |
Specifications
Automated | |
HVM 3-2 VALVE | |
90° Flow Path 3 Ports |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction