missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ HVX3-3 VALVE

Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.

Brand:  Hamilton™ 86903

Product Code. 11550252

  • £206.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Specification Sheet

  • Valve Model 3-3
  • Valve Model Description “T” Flow Path 3-ports
  • Fluid Path PTFE/CTFE
  • Valve Size HVX
  • Nominal Port Diameter 0.118 inch (3 mm)
  • Valve Outer Body Dimension 1 inch (25.4 mm)
  • Housing Material Aluminum
  • Total Dead Volume 114.1 μL
  • Actuated Manual
  • Break-Away Torque 65 in oz. (455 mNm)
  • Panel Mounting Yes
  • Panel Thickness 0.625 inch (15.9 mm)
  • Thread Depth 0.219 inch (5.6 mm)
  • Threaded Connection ¼-28
  • Operating Temp High 38 °C (100 °F)
  • Operating Temp Low -12 °C (10 °F)
  • Operating Pressure 0 to 100 psi (0 to 6.9 bar)
  • Storage Temp High 38 °C (100 °F)
  • Storage Temp Low -18 °C (0 °F)
Specifications

Specifications

Manual
HV x 3-3 VALVE
T Flow Path 3 Ports
PTFE/CTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.