missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ HybridRack™ Pipet Tip, Standard, Maxymum Recovery Surface
The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
£108.08
Specifications
Description | Maxymum Recovery Surface |
---|---|
Filtered | Filtered |
Sterility | Sterile |
Color | Yellow |
Autoclavable | Not Autoclavable |
Product Code | Brand | Color | Tip Style | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Tip Style | Volume (Metric) | Price | Quantity & Availability | |||
30090427
|
Axygen™
ERF-100-L-R-S |
Yellow | Standard | 100 μL |
£108.08
Pack of 960 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
30090439
|
Axygen™
ERF-200NX-L-R-S |
Yellow | Standard | 200 μL |
£108.08
Pack of 960 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
30090433
|
Axygen™
ERF-20-L-R-S |
Yellow | Standard | 20 μL |
£108.08
Pack of 960 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The Axygen HybridRack System combines sustainability and functionality to create a new, ecofriendly pipet tip product that is backed by Corning’s quality and value.
- The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
- The plastic deck combined with the paperboard base provides a stable pipetting platform. The HybridRack is designed for end users to pipet directly from it, even when using a multi-channel instrument.
- The paperboard base can be easily recycled through most local curbside recycling programs.
- All HybridRack part numbers are provided sterile. Filtered, Maxymum Recovery, and non-filtered configurations are available.
- The HybridRack System is manufactured in the USA at an ISO 13485, ISO 14001, and EnergyStar registered facility.
- The pipet tips included in the HybridRack offering are the same tips as the Axygen MultiRack product line.
Specifications
Maxymum Recovery Surface | |
Sterile | |
Not Autoclavable | |
Rack | |
Pipet Tip | |
Universal Fit | |
Polypropylene |
Filtered | |
Yellow | |
Universal | |
Standard | |
Single-use | |
No | |
None |