missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HyClone™ 0.5 N NaOH, Cytiva
Click to view available options
Quantity:
1 L
10 L
15 L
50 L
90 L
200 L
Packaging:
Single-use Bioprocessing Container
Description
HyClone™ NaOH solutions in single-use bags offer a convenient format to effectively modify pH and properly care for and clean chromatography resins.
- Manufactured in ISO 9001 and ISO 13485 certified facility.
- Lot-specific certificate of analysis (CoA) for each lot produced.
- Intended for further manufacturing or research use. Not for diagnostic or therapeutic use.
- 0.1 μm sterile filtered.
- All unit sizes are filled in single-use, ready-to-use bags.
- Raw materials are USP/NF and EP compendial grade.
Specifications
Color | Clear, Colorless |
Concentration | 0.5 M (0.5 N) |
Quantity | 50 L |
Grade | NF/USP |
Packaging | Single-use Bioprocessing Container |
Chemical Name or Material | Sodium Hydroxide |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'