missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HyClone™ AdvanceSTEM™ Adipogenic Differentiation kit
Brand: HyClone products Cytiva SH30876.KT
Code : 85
Additional Details : Weight : 0.10000kg
Specifications
Store supplement frozen, store media at 2° to 8°C | |
Mesenchymal Stem Cells | |
5 mL kit |
AdvanceStem Amniotic epithelial expansion kit | |
Sterile-filtered |