missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ AdvanceSTEM™ ES Qualified Amino Acids
£13.25 - £14.75
Specifications
Content And Storage | 2° to 8°C |
---|---|
Quantity | 100 mL |
Stem Cell Qualified | Yes |
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
11546331
|
Cytiva
SH30852.01 |
AdvanceSTEM ES Qualified L-Glutamine, 200mM | 100 mL |
£13.25
100mL |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11556331
|
Cytiva
SH30853.01 |
AdvanceSTEM ES Qualified Non-Essential Amino Acids (100X) | 100 mL |
£14.75
100mL |
Estimated Shipment: 29-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Support growth of embyronic cell culture with HyClone™ AdvanceSTEM™ ES Qualified Amino Acids.
Specifications
2° to 8°C | |
100 mL | |
Yes |