missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ AdvanceSTEM™ Human Somatic Stem Cell Media
£159.00
Specifications
Content And Storage | Store at 2° to 8°C away from light |
---|---|
Cell Type | Mesenchymal Stem Cells |
Form | Liquid |
Sterility | Sterile-filtered |
Quantity | 450 mL |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10763004
|
Cytiva
SH30886.02 |
Adipogenic Differentiation Medium, Replacement | N/A | ||||||
Description
Research mesenchymal stem cells with HyClone™ AdvanceSTEM™ Human Somatic Stem Cell Media.
Specifications
Store at 2° to 8°C away from light | |
Liquid | |
450 mL |
Mesenchymal Stem Cells | |
Sterile-filtered |