Learn More
Cytiva HyClone™ Cell Boost 1 Supplement
Supplements cell culture with amino acids, vitamins, and glucose and manufactured to meet cGMP manufacturing standards and QC specifications.
Brand: Cytiva SH31113.02
Additional Details : Weight : 1.06000kg
Description
Improve productivity and cell growth in fed-batch cultures by supplementing the cell culture medium to boost nutrients depleted during culture. HyClone Cell Boost 1 Supplement provides nutrients such as amino acids, vitamins, and glucose to support fed-batch cultures in research and bioprocessing applications.
Available as a convenient ready-to-use liquid solution or as a dry powder supplement to be hydrated before use.
- Designed to support modern cell culture manufacturing processes, Cell Boost 1 is chemically defined (CD), animal-derived component-free (ADCF), and protein-free. It does not contain L-glutamine, poloxamer 188, or hydrolysates.
- For convenience, this cell culture supplement is available as a ready-to-use liquid feed solution in addition to the dry powder format.
Specifications
2 to 8°C, away from light | |
Non-sterile | |
1000 mL |
Liquid | |
No Poloxamer 188, No Glutamine |