Learn More
Cytiva HyClone™ Cell Boost 2 Supplement
Supplements cell culture with amino acids and glucose and manufactured to meet cGMP manufacturing standards and QC specifications.
Brand: Cytiva SH31114.02
Additional Details : Weight : 1.06000kg
Description
Improve productivity and cell yield in fed-batch cultures by supplementing the cell culture medium to replace nutrients depleted during cell culture. HyClone Cell Boost 2 Supplement provides amino acids and glucose to support fed batch cultures in research and bioprocessing applications.
Available as a convenient ready-to-use liquid feed solution or as a dry powder feed to be hydrated before use.
- Designed to support modern manufacturing processes, Cell Boost 2 is chemically defined (CD), animal-derived component-free (ADCF), protein-free, and hydrolysate-free.
- For convenience, this cell culture supplement is available as a ready-to-use liquid format in addition to a dry powder format.
Specifications
2 to 8°C, away from light | |
Non-sterile | |
1000 mL |
Liquid | |
No Poloxamer 188, No Glutamine |