missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ DMEM/F12 1:1 Media
Used for culturing many different mammalian cells including MDCK, Glial cells, fibroblasts, and endothelial cells. HyClone™ DMEM/F12 1:1 Media supports cell culture growth and biomanufacturing processes and is manufactured using ISO 9001:2000-certified processes.
£8.40 - £170.00
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light |
Form | Liquid |
Sterility | Sterile-filtered |
Sterilization Method | 0.1 μm Sterile-filtered |
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | With Additives | Without Additives | Quantity | Product Type | Price | Quantity & Availability | ||
10031492
|
Cytiva
SH30023.02 |
Glutamine, HEPES | 1000 mL | DMEM/F12 1:1 medium with L-glutamine, HEPES |
£45.15
1000mL |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10611243
|
Cytiva
SH30272.02 |
Glutamine | No HEPES, No Phenol Red | 1000 mL | DMEM/F12 1:1 medium with L-glutamine; without HEPES, phenol red |
£23.35
1000mL |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10592994
|
Cytiva
SH30126.FS |
HEPES | No Glutamine | 6 x 500 mL | DMEM/F12 1:1 medium, with HEPES; without L-glutamine |
£131.00
Pack of 6 |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11571881
|
Cytiva
SH30261.01 |
Glutamine, HEPES, Sodium Pyruvate | 500 mL | DMEM/F12 medium with L-glutamine, HEPES, sodium pyruvate |
£20.60
500mL |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10593554
|
Cytiva
SH30023.FS |
Glutamine, HEPES | 6 x 500 mL | DMEM/F12 1:1 medium with L-glutamine, HEPES |
£170.00
Pack of 6 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10399383
|
Cytiva
SH30271.FS |
Glutamine | No HEPES | 6 x 500 mL | DMEM/F12 1:1 medium, with L-glutamine; without HEPES |
£106.00
Pack of 6 |
Estimated Shipment: 05-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10770245
|
Cytiva
SH30023.01 |
Glutamine, HEPES | 500 mL | DMEM/F12 1:1 medium with L-glutamine, HEPES |
£19.40
500mL |
Estimated Shipment: 02-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10043793
|
Cytiva
SH30271.01 |
Glutamine | No HEPES | 500 mL | DMEM/F12 1:1 medium with L-glutamine; without HEPES |
£22.45
500mL |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10155933
|
Cytiva
SH30126.01 |
HEPES | No Glutamine | 500 mL | DMEM/F12 1:1 medium, with HEPES; without L-glutamine |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10473522
|
Cytiva
SH30272.01 |
Glutamine | No HEPES, No Phenol Red | 500 mL | DMEM/F12 1:1 medium with L-glutamine; without HEPES, without phenol red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- System tested with HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using WFI quality water and undergo 0.1μm sterile filtration
- Offered in a variety of packaging configurations, including convenient HyQPAK™ six-packs
- Equal parts blend of DMEM and Ham's F12 media
- Formulation combines high concentration of glucose, amino acids and vitamins from DMEM with wide variety of other components available in Ham's F-12
- Contains 17.5 mmol/L Glucose
- Concentration: 2.5mM L-Glutamine and 15mM HEPES
- Available with or without L-Glutamine, Phenol Red or HEPES
- Available in multiple sizes and configurations of liquid or powder
Specifications
ISO 9001:2000 | |
Liquid | |
0.1 μm Sterile-filtered |
2° to 8°C, away from light | |
Sterile-filtered |