missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's High Glucose Modified Eagles Medium
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30022.LS
65.20 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 6.00000kg
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid | |
Sterile-filtered | |
Glutamine, Glucose | |
6 x 1000 mL |
2° to 8°C, away from light | |
DMEM/High glucose with L-glutamine; without sodium pyruvate | |
0.1 μm Sterile-filtered | |
No Sodium Pyruvate |