missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Low Glucose Modified Eagles Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Dulbecco's Low Glucose Modified Eagles Medium (DMEM), manufactured using ISO 9001:2000-certified processes.
£19.15 - £106.00
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light |
Form | Liquid |
Product Type | DMEM/Low glucose with L-glutamine, sodium pyruvate |
Sterility | Sterile-filtered |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10465595
|
Cytiva
SH30021.FS |
With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 6 x 500mL |
£106.00
Pack of 6 |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10529702
|
Cytiva
SH30021.01 |
With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 500mL |
£19.15
500mL |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10443332
|
Cytiva
SH30021.02 |
With 4.0mM L-Glutamine, with 110mg/Sodium Pyruvate, 1000mL |
£25.95
1000mL |
Estimated Shipment: 03-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- All raw material components must pass strict quality control testing to confirm the appropriate level of quality
- Tested to determine which (if any) ingredients are of animal origin or, if they have come in contact with animal-derived materials in manufacture
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process quality water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
ISO 9001:2000 | |
Liquid | |
Sterile-filtered | |
Glutamine, Glucose, Sodium Pyruvate |
2° to 8°C, away from light | |
DMEM/Low glucose with L-glutamine, sodium pyruvate | |
0.1 μm Sterile-filtered |