missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Dulbecco's Modified Eagles Medium
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30284.02
30.68 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 83
Additional Details : Weight : 1.00000kg
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid medium with L-glutamine and glucose; without phenol red, sodium pyruvate; 1000 mL bottle | |
DMEM/High glucose with L-glutamine; without phenol red, sodium pyruvate | |
Glutamine, Glucose | |
1000 mL |
2° to 8°C, away from light | |
Liquid | |
0.1 μm Sterile-filtered | |
No Phenol Red, No Sodium Pyruvate |